Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubberset White China Bristle 1" Chip Paint Brush - 99060310 - Pkg Qty 36
See all 19 items in product family

Rubberset White China Bristle 1" Chip Paint Brush - 99060310 - Pkg Qty 36

Item #: WBB49883

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.53 each

Sold in packages of 36

Price: $19.08
Product Information
Customer Review
Product Q&A
Accessories
White China Bristle 1" Chip Paint Brush - 99060310
Rubberset® White China Bristle Chip brushes have 100% natural white bristle with a wood, flat beavertail handle.

Product Specifications

    • MANUFACTURERS PART NUMBER99060310
    • BRANDRubberset
    • THICKNESS INCHES5/16
    • LENGTH OUT1-3/4"
    • HANDLE COLOR--
    • SIZE1"
    • STYLEWhite China Bristle
    • SUGGESTED USEUse for All Solvent Based Paints and Stains
    • DESCRIPTIONWhite China Bristle Chip Brush
    • PACKAGE QUANTITY36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.95.166:24