Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Wire Cage - 1/4" Rod - 99748330 - Pkg Qty 24
See all 42 items in product family

4 Wire Cage - 1/4" Rod - 99748330 - Pkg Qty 24

Item #: WBB49905

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.28 each

Sold in packages of 24

Price: $54.72
Product Information
Customer Review
Product Q&A
Accessories
4 Wire Cage - 1/4" Rod
Rubberset has always delivered a complete line of applicators and accessories ensuring that you are prepared for any paint project.

Product Specifications

    • MANUFACTURERS PART NUMBER99748330
    • DESCRIPTION4 Wire Cage Roller Frame
    • HANDLE COLOR--
    • SIZE7
    • PACKAGE QUANTITY24
    • BRANDRubberset

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed