Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4" Woven Cover / 16" Frame - 690193416 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

4" Woven Cover / 16" Frame - 690193416 - Pkg Qty 12

Item #: WBB54709

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.30 each

Sold in packages of 12

Price: $63.60
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
4" Woven Cover / 16" Frame

Premium Mini-Rollers are available in multiple sizes and styles for use on a variety of edging and trim projects.

Product Specifications

    • SIZE4"
    • BRANDBestt Liebco
    • STYLEWoven Cover / 16" Frame
    • MANUFACTURERS PART NUMBER690193416
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed