Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6" Foam Cover - 690193060 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

6" Foam Cover - 690193060 - Pkg Qty 6

Item #: WBB54707

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.50 each

Sold in packages of 6

Price: $51.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
6" Foam Cover

Premium Mini-Rollers are available in multiple sizes and styles for use on a variety of edging and trim projects.

Product Specifications

    • PACKAGE QUANTITY6
    • SIZE6"
    • MANUFACTURERS PART NUMBER690193060
    • BRANDBestt Liebco
    • STYLEFoam Cover

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:24