Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6" Woven Cover, Large Diameter - 690192860 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 249 items in product family

6" Woven Cover, Large Diameter - 690192860 - Pkg Qty 6

Item #: WBB54705

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$15.25 each

Sold in packages of 6

Price: $91.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
6" Woven Cover, Large Diameter

Premium Mini-Rollers are available in multiple sizes and styles for use on a variety of edging and trim projects.

Product Specifications

    • LENGTH INCHES6
    • MANUFACTURERS PART NUMBER690192860
    • STYLEWoven Cover, Large Diameter
    • TYPESmooth
    • PACKAGE QUANTITY6
    • BRANDBestt Liebco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed