Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Contractor Knit Roller Cover - Semi-Smooth 1/2 In. Nap - 508470900 - Pkg Qty 72
See all 278 items in product family

Contractor Knit Roller Cover - Semi-Smooth 1/2 In. Nap - 508470900 - Pkg Qty 72

Item #: WBB54944

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.97 each

Sold in packages of 72

Price: $141.84
Product Information
Customer Review
Product Q&A
Accessories
Contractor Knit Roller Cover - Semi-Smooth 1/2 in. nap

Contractor Knit Covers are production covers for use will all paints. Polyester fabric provides excellent durability and less matting.

Product Specifications

    • LENGTH INCHES9
    • MANUFACTURERS PART NUMBER508470900
    • NAP1/2"
    • TYPESemi-Smooth
    • PACKAGE QUANTITY72
    • BRANDBestt Liebco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed