Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deepwell Plastic Tray - 16.5"L X 13"W X 14.75"H - 99077399 - Pkg Qty 12
See all 26 items in product family

Deepwell Plastic Tray - 16.5"L X 13"W X 14.75"H - 99077399 - Pkg Qty 12

Item #: WBB49927

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.69 each

Sold in packages of 12

Price: $32.28
Product Information
Customer Review
Product Q&A
Accessories
Deepwell Plastic Tray
Rubberset has always delivered a complete line of applicators and accessories ensuring that you are prepared for any paint project.

Product Specifications

    • LENGTH INCHES16-1/2
    • WIDTH INCHES13
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • HEIGHT INCHES14-3/4
    • DESCRIPTIONDeepwell Plastic Paint Tray
    • BRANDRubberset
    • PACKAGE QUANTITY12
    • SIZE2 Quart
    • MANUFACTURERS PART NUMBER99077399
    • HANDLE COLORN/A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed