Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty 5 Wire Cage - 99073170 - Pkg Qty 12
See all 66 items in product family

Heavy Duty 5 Wire Cage - 99073170 - Pkg Qty 12

Item #: WBB49916

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.53 each

Sold in packages of 12

Price: $30.36
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty 5 Wire Cage
Rubberset has always delivered a complete line of applicators and accessories ensuring that you are prepared for any paint project.

Product Specifications

    • HANDLE COLOR--
    • DESCRIPTION5 Wire Cage Roller Frame
    • TYPEHeavy Duty
    • MANUFACTURERS PART NUMBER99073170
    • BRANDRubberset
    • SIZE9
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:26