Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
White Lightning® One Step Lightweight Spackling Compound - 1 qt. - WL60520 - Pkg Qty 6
See all 2 items in product family

White Lightning® One Step Lightweight Spackling Compound - 1 qt. - WL60520 - Pkg Qty 6

Item #: WBB173570

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.60 each

Sold in packages of 6

Price: $51.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lightweight Spackling Compound is a smooth formula that features no shrinking or cracking and a fast dry time for use on various touch-up applications.

  • Interior/Exterior use
  • Excellent filling capacity
  • One coat application
  • No rust bleed-through
  • Mildew resistant spackle
  • Sandable/paintable in as little as 30 minutes
  • Retains a permanent brilliant white color
  • Easy water clean-up


Recommended Uses: Ideal for filling holes and cracks in most common construction surfaces.

Product Specifications

    • PACKAGING TYPETub
    • HANDLE COLORWhite
    • MANUFACTURERS PART NUMBERWL60520
    • PACKAGE QUANTITY6
    • SIZE1 qt.
    • BRANDWhite Lightning

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed