Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
White Lightning® Painter'S Putty - 1 Qt. - WL08116 - Pkg Qty 6

White Lightning® Painter'S Putty - 1 Qt. - WL08116 - Pkg Qty 6

Item #: WBB173559

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.60 each

Sold in packages of 6

Price: $51.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Painter's Putty is a ready-to-use, multi-purpose patching compound that fills imperfections easily, and is packed with water for an extended shelf life.

  • Easy to knead and shape
  • Interior/Exterior use
  • Paintable
  • Resists cracking, sagging and shrinking


Recommended Uses: Ideal for sealing and repairing small openings, cracks, or holes in wood surfaces.

Product Specifications

    • MANUFACTURERS PART NUMBERWL08116
    • PACKAGE QUANTITY6
    • SIZE1 qt.
    • BRANDWhite Lightning
    • PACKAGING TYPECan
    • HANDLE COLORWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed