Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VELUX Accessory Tray For FCM 2230 ZZZ1992230, Plastic, White
See all 24 items in product family

VELUX Accessory Tray For FCM 2230 ZZZ1992230, Plastic, White

Item #: WBB866911

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 126.95
Product Information
Customer Review
Product Q&A
VELUX Accessory Tray For FCM 2230 ZZZ1992230, Plastic, 2-1/2"L X 50"H X 8-1/2"D

Accessory Tray For FCM 2230

Product Specifications

    • EXTERIOR FINISHWhite
    • DEPTH INCHES8-1/2
    • LENGTH INCHES2-1/2
    • USED WITHFCM 2230
    • PACKAGE QTY1
    • MANUFACTURERS PART NUMBERZZZ1992230
    • DESCRIPTIONAccessory Tray For FCM 2230
    • CONSTRUCTIONPlastic
    • HEIGHT INCHES50
    • TYPEWindow Accessories Sky
    • BRANDVELUX

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!