Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VELUX Accessory Tray For FCM 2234 ZZZ1992234, Plastic, White
See all 24 items in product family

VELUX Accessory Tray For FCM 2234 ZZZ1992234, Plastic, White

Item #: WBB866913

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 126.95
Product Information
Customer Review
Product Q&A
VELUX Accessory Tray For FCM 2234 ZZZ1992234, Plastic, 2-1/2"L X 50"H X 8-1/2"D

Accessory Tray For FCM 2234

Product Specifications

    • EXTERIOR FINISHWhite
    • DEPTH INCHES8-1/2
    • LENGTH INCHES2-1/2
    • USED WITHFCM 2234
    • PACKAGE QTY1
    • MANUFACTURERS PART NUMBERZZZ1992234
    • DESCRIPTIONAccessory Tray For FCM 2234
    • CONSTRUCTIONPlastic
    • HEIGHT INCHES50
    • TYPEWindow Accessories Sky
    • BRANDVELUX

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!