Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VELUX Accessory Tray For FCM 3030 ZZZ1993030, Plastic, White
See all 25 items in product family

VELUX Accessory Tray For FCM 3030 ZZZ1993030, Plastic, White

Item #: WBB866915

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 124.95
Product Information
Customer Review
Product Q&A
VELUX Accessory Tray For FCM 3030 ZZZ1993030, Plastic, 2-1/2"L X 50"H X 8-1/2"D

Accessory Tray For FCM 3030

Product Specifications

    • EXTERIOR FINISHWhite
    • BRANDVELUX
    • DESCRIPTIONAccessory Tray For FCM 3030
    • PACKAGE QTY1
    • LENGTH INCHES2-1/2
    • HEIGHT INCHES50
    • MANUFACTURERS PART NUMBERZZZ1993030
    • TYPEWindow Accessories Sky
    • DEPTH INCHES8-1/2
    • CONSTRUCTIONPlastic
    • USED WITHFCM 3030

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!