Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VELUX Accessory Tray For FCM 3434 ZZZ1993434, Plastic, White
See all 26 items in product family

VELUX Accessory Tray For FCM 3434 ZZZ1993434, Plastic, White

Item #: WBB866965

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $124.95
Product Information
Customer Review
Product Q&A
VELUX Accessory Tray For FCM 3434 ZZZ1993434, Plastic, 2-1/2"L X 50"H X 8-1/2"D

Accessory Tray For FCM 3434

Product Specifications

    • TYPEWindow Accessories Sky
    • MANUFACTURERS PART NUMBERZZZ1993434
    • PACKAGE QTY1
    • LENGTH INCHES2-1/2
    • HEIGHT INCHES50
    • EXTERIOR FINISHWhite
    • DESCRIPTIONAccessory Tray For FCM 3434
    • USED WITHFCM 3434
    • CONSTRUCTIONPlastic
    • BRANDVELUX
    • DEPTH INCHES8-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.79.246:25