Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VELUX Fixed Deck Mount Skylight FSC062005, Temp. Glass, 21"W X 45-3/4"H
See all 74 items in product family

VELUX Fixed Deck Mount Skylight FSC062005, Temp. Glass, 21"W X 45-3/4"H

Item #: WBB866861

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $248.95
Product Information
Customer Review
Product Q&A
VELUX Fixed Deck Mount Skylight FSC062005, Temp. Glass, 50"H X 27-3/4"D

Fixed Deck Mounted Skylight With Tempered Glass

Product Specifications

    • SOLAR GAIN HEAT COEFFICIENT0.26
    • BRANDVELUX
    • VISIBLE LIGHT TRANSMITTANCE0.61
    • PACKAGE QTY1
    • ROOF PITCH (DEGREES)14 - 85
    • ROUGH OPENING/FINISHED FRAME (W" X H")21 x 45-3/4
    • OUTSIDE FRAME (W" X H")21-1/2 x 46-1/4
    • DEPTH INCHES27-3/4
    • LENGTH INCHES5-3/4
    • HEIGHT INCHES50
    • TYPEDeck-Mount
    • MANUFACTURERS PART NUMBERFSC062005
    • DESCRIPTIONFixed Deck Mounted Skylight
    • CONSTRUCTIONLowE-3 Glazing
    • EXTERIOR FINISHNeutral Gray
    • GLASS TYPETempered
    • U-FACTOR0.45

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.205.182:68