Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VELUX Fixed Deck Mount Skylight FSM062004, LAM Glass, 30-1/16"W X 45-3/4"H
See all 74 items in product family

VELUX Fixed Deck Mount Skylight FSM062004, LAM Glass, 30-1/16"W X 45-3/4"H

Item #: WBB866988

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 353.95
Product Information
Customer Review
Product Q&A
VELUX Fixed Deck Mount Skylight FSM062004, LAM Glass, 50"H X 36-3/4"D

Fixed Deck Mounted Skylight With Laminated Glass

Product Specifications

    • EXTERIOR FINISHNeutral Gray
    • DEPTH INCHES36-3/4
    • SOLAR GAIN HEAT COEFFICIENT0.26
    • ROUGH OPENING/FINISHED FRAME (W" X H")30-1/16 x 45-3/4
    • U-FACTOR0.44
    • PACKAGE QTY1
    • HEIGHT INCHES50
    • BRANDVELUX
    • VISIBLE LIGHT TRANSMITTANCE0.6
    • LENGTH INCHES5-3/4
    • GLASS TYPELaminated
    • MANUFACTURERS PART NUMBERFSM062004
    • DESCRIPTIONFixed Deck Mounted Skylight
    • CONSTRUCTIONLowE-3 Glazing
    • OUTSIDE FRAME (W" X H")30-9/16 x 46-1/4
    • ROOF PITCH (DEGREES)14 - 85
    • TYPEDeck-Mount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!