Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VELUX Fixed Deck Mount Skylight FSM062005, Temp. Glass, 30-1/16"W X 45-3/4"H
See all 74 items in product family

VELUX Fixed Deck Mount Skylight FSM062005, Temp. Glass, 30-1/16"W X 45-3/4"H

Item #: WBB866989

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $297.95
Product Information
Customer Review
Product Q&A
VELUX Fixed Deck Mount Skylight FSM062005, Temp. Glass, 50"H X 36-3/4"D

Fixed Deck Mounted Skylight With Tempered Glass

Product Specifications

    • OUTSIDE FRAME (W" X H")30-9/16 x 46-1/4
    • ROUGH OPENING/FINISHED FRAME (W" X H")30-1/16 x 45-3/4
    • ROOF PITCH (DEGREES)14 - 85
    • PACKAGE QTY1
    • VISIBLE LIGHT TRANSMITTANCE0.61
    • U-FACTOR0.45
    • GLASS TYPETempered
    • BRANDVELUX
    • SOLAR GAIN HEAT COEFFICIENT0.26
    • EXTERIOR FINISHNeutral Gray
    • CONSTRUCTIONLowE-3 Glazing
    • DESCRIPTIONFixed Deck Mounted Skylight
    • MANUFACTURERS PART NUMBERFSM062005
    • TYPEDeck-Mount
    • HEIGHT INCHES50
    • LENGTH INCHES5-3/4
    • DEPTH INCHES36-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!