Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VELUX Pan-Flashed Skylight QPF22302005, Tempered Glass, 24-3/16"W X 32-3/16"H
See all 15 items in product family

VELUX Pan-Flashed Skylight QPF22302005, Tempered Glass, 24-3/16"W X 32-3/16"H

Item #: WBB866679

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 289.95
Product Information
Customer Review
Product Q&A
VELUX Pan-Flashed Skylight QPF22302005, Tempered Glass, 6"L X 41-3/4"H X 33-1/4"D

Pan-Flashed Skylight With Tempered Glass

Product Specifications

    • EXTERIOR FINISHNeutral Gray
    • DEPTH INCHES33-1/4
    • SOLAR GAIN HEAT COEFFICIENT0.24
    • ROUGH OPENING/FINISHED FRAME (W" X H")22-1/2 x 30-1/2
    • U-FACTOR0.44
    • PACKAGE QTY1
    • HEIGHT INCHES41-3/4
    • BRANDVELUX
    • VISIBLE LIGHT TRANSMITTANCE0.57
    • LENGTH INCHES6
    • GLASS TYPETempered
    • MANUFACTURERS PART NUMBERQPF22302005
    • DESCRIPTIONPan-Flashed Skylight
    • CONSTRUCTIONPan Flashed LowE-3 Glazing
    • OUTSIDE FRAME (W" X H")24-3/16 x 32-3/16
    • ROOF PITCH (DEGREES)14 - 60
    • TYPESelf-Flashed Pan

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!