Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12' x 20' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO12x20
See all 44 items in product family

12' x 20' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO12x20

Item #: WBB335892

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $28.80 Save up to 17%
Price: $24.00
Product Information
Customer Review
Product Q&A
Accessories
12' x 20' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO12x20

This 12 ft. x 20 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 3.3 oz. per square yard, 7 mil thick, 10x10 weave count, grommets approximately every 24"and reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated with a Camouflage Print one side and green the other side then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.3

Product Specifications

    • COLOR FINISHCamouflage/Green
    • BRANDHarpster
    • CONSTRUCTIONWoven Polyethylene
    • MANUFACTURERS PART NUMBERCAMO12x20
    • PACKAGE QUANTITY1
    • SIZE FEET12 x 20
    • THICKNESS MIL6
    • WEIGHT LBS5.05
    • FABRIC WT/SQUARE YARD3.3 oz.
    • PRODUCT FAMILYGeneral Purpose Tarps
    • FABRIC WEAVE COUNT10 x 10
    • GROMMET SPACING36"

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

12' x 20' Camouflage/Green Tarp

Your review: is not 12' x 20' it is 11'3" x 19'4"

Is this review helpful?

Camouflage Tarps

Your review: We're using them as a backdrop for our new Archery program at RPA - a young public charter school. Product is what we expected and is already put to use.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.205.182:26