Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20' x 30' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO20x30
See all 44 items in product family

20' x 30' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO20x30

Item #: WBB335938

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $72.00 Save up to 17%
Price: $59.95
Product Information
Customer Review
Product Q&A
Accessories
20' x 30' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO20x30

This 20 ft. x 30 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 3.3 oz. per square yard, 7 mil thick, 10x10 weave count, grommets approximately every 24"and reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated with a Camouflage Print one side and green the other side then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.3

Product Specifications

    • COLOR FINISHCamouflage/Green
    • BRANDHarpster
    • CONSTRUCTIONWoven Polyethylene
    • MANUFACTURERS PART NUMBERCAMO20x30
    • PACKAGE QUANTITY1
    • SIZE FEET20 x 30
    • THICKNESS MIL6
    • WEIGHT LBS14.4
    • GROMMET SPACING36"
    • FABRIC WEAVE COUNT10 x 10
    • FABRIC WT/SQUARE YARD3.3 oz.
    • PRODUCT FAMILYGeneral Purpose Tarps

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Camo Tarp Review

Your review: Received the tarp as scheduled.. tarp quality was high.. there were two of the grommets that were damaged.. they had to be straightened out before a rope would pass through

Is this review helpful?

Great product and Fast Delivery

Your review: To be honest I was concerned when I read a couple of not so nice reviews for Global. But the experience was really very good. I received the really tarp fast - 3 or 4 days from order. The tarp is perfect for what I needed it for - it's really lightweight and tough - I tried to tear but couldn't. Satisfied and a good price. I would buy from Global again.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:62