26' x 40' Light Duty 3.3 oz. Tarp, High Visibility Yellow - Y26x40
See all 44 items in product family

26' x 40' Light Duty 3.3 oz. Tarp, High Visibility Yellow - Y26x40

Item #: WBB335824

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $71.95
Product Information
Customer Review
Product Q&A
Accessories
26' x 40' Light Duty 3.3 oz. Tarp, High Visibility Yellow - Y26x40

This 26 ft. x 40 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 3.3 oz. per square yard, 7 mil thick, 10x10 weave count, grommets approximately every 36"and reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated Yellow on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Product Specifications

    • COLOR FINISHYellow
    • BRANDHarpster
    • CONSTRUCTIONWoven Polyethylene
    • MANUFACTURERS PART NUMBERY26x40
    • PACKAGE QUANTITY1
    • SIZE FEET26 x 40
    • THICKNESS MIL6
    • WEIGHT LBS23.6
    • GROMMET SPACING36"
    • FABRIC WT/SQUARE YARD3.3 oz.
    • FABRIC WEAVE COUNT10 x 10
    • PRODUCT FAMILYGeneral Purpose Tarps

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!