Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Cloth Gaffers Tape 6910 Black, 48mm x 54.8m 12.0 mil

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

3M™ Cloth Gaffers Tape 6910 Black, 48mm x 54.8m 12.0 mil

Item #: WBB34598

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 42.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3M™ Cloth Gaffers Tape 6910 Black, 48 mm x 54.8 m 12.0 mil

A matte finish coated cloth tape with good adhesion, high tensile strength, conformability, adhesive transfer resistance and easy tear. Used in entertainment industry where light reflection is a concern. Typical physical and performance characteristics include: 45 oz/in width, tensile strength: 45 lb/in width, elongation at break: 5%, temperature use range: up to 200 degrees F 93 degrees C for up to one hour.

Product Specifications

    • COLORBlack
    • COLOR FINISHBlack
    • BRAND3M™
    • DESCRIPTION3M™ Cloth Gaffers Tape 6910
    • SIZE48mm x 54.8m 12.0 mil
    • THICKNESS MIL12.0 mil
    • TYPE6910

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed