Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Double Coated Urethane Foam Tape 4052 Black, 1" X 72yd 1/32" - Pkg Qty 9
See all 7 items in product family

3m™ Double Coated Urethane Foam Tape 4052 Black, 1" X 72yd 1/32" - Pkg Qty 9

Item #: WBB34589

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$135.95 each

Sold in packages of 9

Price: $1,223.55
Product Information
Customer Review
Product Q&A
Accessories
3M™ Double Coated Urethane Foam Tape 4052 Black, 1" x 72 yd 1/32"

1/32" thick open cell black urethane foam flexible carrier with high shear, high temperature resistant 100 acrylic adhesive. Medium solvent resistance. High relative adhesion to HSE and low adhesion to LSE plastics. 9 per case.

Product Specifications

    • COLORBlack
    • COLOR FINISHBlack
    • BRAND3M™
    • DESCRIPTION3M™ Double Coated Urethane Foam Tape 4052
    • PACKAGE QUANTITY9 per case
    • SIZE1" x 72 yd
    • THICKNESS INCHES1/32"
    • TYPE4052

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:24