Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Dual Lock™ Reclosable Fastener System Mp3560 Clear - Pkg Qty 5
See all 13 items in product family

3m™ Dual Lock™ Reclosable Fastener System Mp3560 Clear - Pkg Qty 5

Item #: WBB34729

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$123.95 each

Sold in packages of 5

Price: $619.75
Product Information
Customer Review
Product Q&A
Accessories
3M™ Dual Lock™ Reclosable Fastener 250 - MJ3560 - Clear - 1" x 5 yd.

This reclosable fastener has two sides that mesh together for quick fastening, clean lines, and sleek profiles. Interlocks for a high tensile strength that replaces mechanical fasteners. 250 stems per square inch with clear acrylic tape and clear polyethylene film liner. 5.6 mil engaged thickness. 5 per case.

Product Specifications

    • COLORClear
    • COLOR FINISHClear
    • BRAND3M™
    • DESCRIPTION3M™ Dual Lock™ Reclosable Fastener System
    • MANUFACTURERS PART NUMBERMP3560
    • PACKAGE QUANTITY5 per case
    • SIZE1" x 5 yd

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed