Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Scotchmate™ Reclosable Fastener Loop Sj3527n Black - Pkg Qty 3
See all 13 items in product family

3m™ Scotchmate™ Reclosable Fastener Loop Sj3527n Black - Pkg Qty 3

Item #: WBB34710

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$145.95 each

Sold in packages of 3

Price: $437.85
Product Information
Customer Review
Product Q&A
Accessories
3M™ Scotchmate™ Reclosable Fastener - Loop - SJ3527N - Black - 1" x 50 yd.

This reclosable fastener has two sides that mesh together for quick fastening, clean lines, and sleek profiles. Interlocks for a high tensile strength that replaces mechanical fasteners. High performance PSA nylon loop with rubber adhesive and white polypropylene film liner. 100 mil to 160 mil engaged thickness, 3 mil printed liner. 3 per case.

Product Specifications

    • COLORBlack
    • COLOR FINISHBlack
    • BRAND3M™
    • DESCRIPTION3M™ Scotchmate™ Reclosable Fastener Loop
    • MANUFACTURERS PART NUMBERSJ3527N
    • PACKAGE QUANTITY3 per case
    • SIZE1" x 50 yd

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed