Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Scotchmate™ Reclosable Fastener Mp3526n/Mp3527n White, 70070969145 - Pkg Qty 5
See all 13 items in product family

3m™ Scotchmate™ Reclosable Fastener Mp3526n/Mp3527n White, 70070969145 - Pkg Qty 5

Item #: WBB34730

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$49.95 each

Sold in packages of 5

Price: $249.75
Product Information
Customer Review
Product Q&A
Accessories
3M™ Scotchmate™ Reclosable Fastener - MP3526N/MP3527N - White - 1" x 5 yd.

This reclosable fastener has two sides that mesh together for quick fastening, clean lines, and sleek profiles. Interlocks for a high tensile strength that replaces mechanical fasteners. General purpose PSA rubber adhesive backed with nylon hook and loop fastener and white polypropylene film liner. Medium temperature resistance, medium shear and peel strength, high HSE and LSE. 100 mil to 160 mil engaged thickness, 3 mil printed liner. 5 per case.

Product Specifications

    • COLORWhite
    • COLOR FINISHWhite
    • BRAND3M™
    • DESCRIPTION3M™ Scotchmate™ Reclosable Fastener
    • MANUFACTURERS PART NUMBERMP3526N/MP3527N
    • PACKAGE QUANTITY5 per case
    • SIZE1" x 5 yd

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:66