Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Scotchrap™ All-Weather Corrosion Protection Tape, 80008006639 - Pkg Qty 24
See all 10 items in product family

3m™ Scotchrap™ All-Weather Corrosion Protection Tape, 80008006639 - Pkg Qty 24

Item #: WBB34600

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.00 each

Sold in packages of 24

Price: $456.00
Product Information
Customer Review
Product Q&A
Accessories
3M™ Scotchrap™ All-Weather Corrosion Protection Tape

This 10 mil polyvinyl chloride (PVC) tape with a high-tack adhesive provides a corrosion- and impact-resistant seal for all-weather protection of metal piping systems above and below ground. Inner pack unit is bulk with 24 rolls per case.

Product Specifications

    • COLORBlack
    • COLOR FINISHBlack
    • BRAND3M™
    • DESCRIPTION3M Scotchrap All Weather Corrosion Protection Tape
    • PACKAGE QUANTITY24 per case
    • SIZE2" x 100'
    • THICKNESS MIL10.0 mil
    • TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed