Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Vhb™ Tape 5952 Black, 1" X 36 Yd 45.0 Mil - Pkg Qty 9
See all 10 items in product family

3m™ Vhb™ Tape 5952 Black, 1" X 36 Yd 45.0 Mil - Pkg Qty 9

Item #: WBB34618

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$99.95 each

Sold in packages of 9

Price: $899.55
Product Information
Customer Review
Product Q&A
Accessories
3M™ VHB™ Tape 5952 Black, 1" x 36 yd 45.0 mil, 9 per case

3M™ VHB™ Tape 5952, very conformable foam, modified acrylic adhesive, black, thickness 0.045 in. (1.1 mm), red PE film liner. UL 746C - File MH17478.

Product Specifications

    • COLORBlack
    • COLOR FINISHBlack
    • BRAND3M™
    • DESCRIPTION3M™ VHB™ Tape 5952
    • PACKAGE QUANTITY9 per case
    • SIZE1" x 36 yd 45.0 mil
    • THICKNESS MIL45.0 mil
    • TYPE5952

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed