Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Vinyl Duct Tape 3903 Blue, 2 In X 50 Yd 6.3 Mil - Pkg Qty 24
See all 18 items in product family

3m™ Vinyl Duct Tape 3903 Blue, 2 In X 50 Yd 6.3 Mil - Pkg Qty 24

Item #: WBB34825

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.20 each

Sold in packages of 24

Price: $172.80
Product Information
Customer Review
Product Q&A
Accessories
3M™ Vinyl Duct Tape 3903 Blue, 2 in x 50 yd 6.3 mil, 24 per case

Typical physical and performance properties include; adhesion to steel: 20 oz/in width, tensile strength: 14 lbs/in width, elongation at break: 150%, thickness; 6.3 mils, temperature use range: up to 250F (121C) for up to one hour. Excellent price/value choice.

Product Specifications

    • COLORBlue
    • COLOR FINISHBlue
    • BRAND3M™
    • DESCRIPTIONVinyl Duct Tape
    • PACKAGE QUANTITY24
    • SIZE2 in x 50 yd
    • TYPE3M™ Vinyl Duct Tape 3903

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed