Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Vinyl Duct Tape 3903 Gray, 2 In X 50 Yd 6.3 Mil - Pkg Qty 24
See all 21 items in product family

3m™ Vinyl Duct Tape 3903 Gray, 2 In X 50 Yd 6.3 Mil - Pkg Qty 24

Item #: WBB34824

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.30 each

Sold in packages of 24

Price: $175.20
Product Information
Customer Review
Product Q&A
Accessories
3M™ Vinyl Duct Tape 3903 Gray, 2 in x 50 yd 6.3 mil, 24 per case

Typical physical and performance properties include; adhesion to steel: 20 oz/in width, tensile strength: 14 lbs/in width, elongation at break: 150%, thickness; 6.3 mils, temperature use range: up to 250F (121C) for up to one hour. Excellent price/value choice.

Product Specifications

    • COLORGray
    • COLOR FINISHGray
    • BRAND3M™
    • DESCRIPTIONVinyl Duct Tape
    • PACKAGE QUANTITY24
    • SIZE2 in x 50 yd
    • TYPE3M™ Vinyl Duct Tape 3903

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:23