Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Vinyl Tape 471 Green, 2" X 36 Yd - Pkg Qty 24
See all 16 items in product family

3m™ Vinyl Tape 471 Green, 2" X 36 Yd - Pkg Qty 24

Item #: WBB34581

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$36.95 each

Sold in packages of 24

Price: $886.80
Product Information
Customer Review
Product Q&A
Accessories
3M™ Vinyl Tape 471 Green, 2" x 36 yd, 24 per case Bulk

3M(TM) Vinyl Tape 471 Green, 5.2 mil (0.13 mm), vinyl backing with a rubber adhesive, maintain color even when exposed to heavy abrasion, conformable, maintain color throughout not printed, dead stretch properties to provide straighter lines, clean removal.

Product Specifications

    • COLORGreen
    • COLOR FINISHGreen
    • BRAND3M™
    • DESCRIPTION3M™ Vinyl Tape 471
    • PACKAGE QUANTITY24 per case Bulk
    • SIZE2" x 36 yd
    • TYPE471

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed