Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Scotch® Filament Tape 898 Clear, 12 Mm X 55 M - Pkg Qty 72
See all 6 items in product family

3m™ Scotch® Filament Tape 898 Clear, 12 Mm X 55 M - Pkg Qty 72

Item #: WBB34627

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.30 each

Sold in packages of 72

Price: $597.60
Product Information
Customer Review
Product Q&A
Accessories
Scotch® Filament Tape 898 Clear, 12 mm x 55 m, 72 per case Bulk

High performance. Polypropylene backing reinforced with continuous glass yarn with stain resistant finish. Typical 380 lb/inch width tensile strength with aggressive high shear adhesive for heavy duty closure, reinforcing, and banding.

Product Specifications

    • COLORClear
    • COLOR FINISHClear
    • BRANDScotch®
    • DESCRIPTIONScotch® Filament Tape 898
    • PACKAGE QUANTITY72 per case Bulk
    • SIZE12 mm x 55 m
    • TYPE898

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed