Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Scotch® Glass Cloth Electrical Tape 69-1" X 36yd, White - Pkg Qty 9
See all 7 items in product family

3m™ Scotch® Glass Cloth Electrical Tape 69-1" X 36yd, White - Pkg Qty 9

Item #: WBB34601

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$33.95 each

Sold in packages of 9

Price: $305.55
Product Information
Customer Review
Product Q&A
Accessories
Scotch® Glass Cloth Electrical Tape 69-1" x 36yd, White, Silicone Adhesive

This is a 7 mil woven glass cloth tape with a silicone pressure-sensitive adhesive. UL Recognized 180(deg)C. Printable. Sold on a 1" core, bulk with 9 per case.

Product Specifications

    • COLORWhite
    • COLOR FINISHWhite
    • BRANDScotch®
    • DESCRIPTIONScotch® Glass Cloth Electrical Tape 69
    • PACKAGE QUANTITY9 per case
    • SIZE1" x 36 yd
    • THICKNESS MIL7.0 mil
    • TYPESilicone Adhesive

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed