Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Scotch® Linerless Rubber Splicing Tape 130c, 2" X 30' - Pkg Qty 12
See all 10 items in product family

3m™ Scotch® Linerless Rubber Splicing Tape 130c, 2" X 30' - Pkg Qty 12

Item #: WBB34619

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$46.95 each

Sold in packages of 12

Price: $563.40
Product Information
Customer Review
Product Q&A
Accessories
Scotch® Linerless Rubber Splicing Tape 130C, 2" x 30'

This is a highly conformable, linerless Ethylene Propylene Rubber (EPR), high-voltage insulating tape that provides excellent thermal dissipation of splice heat. Packed 1 per box with 12 rolls per case.

Product Specifications

    • COLORBlack
    • COLOR FINISHBlack
    • BRANDScotch®
    • DESCRIPTIONScotch® Linerless Rubber Splicing Tape 130C
    • PACKAGE QUANTITY12 per case
    • SIZE2" x 30'
    • THICKNESS MIL--
    • TYPE130C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed