Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Scotch® Transparent Duct Tape 2120-A, 1.88 In X 20 Yd
See all 20 items in product family

3m™ Scotch® Transparent Duct Tape 2120-A, 1.88 In X 20 Yd

Item #: WBB34817

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $9.30
Product Information
Customer Review
Product Q&A
Accessories
Scotch® Transparent Duct Tape 2120-A, 1.88 in x 20 yd, 12/case

Transparent Duct Tape makes your repair less obvious. It will not fall apart in extreme temperatures or harsh UV conditions like other all-purpose duct tapes.

Product Specifications

    • COLORTransparent
    • COLOR FINISHTransparent
    • BRANDScotch®
    • DESCRIPTIONDuct Tape
    • SIZE1.88 in x 20 yd
    • TYPEScotch® Transparent Duct Tape 2120-A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:26