Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio/Video & Data Networking


(1,561 Items)
Sub Category
Audio/Video Components (300)
Remove
Leviton PCI65-KIT Pre-Construction Kit for 6.5-Inch In-Wall Speakers, Black
Remove

      Items
Leviton PCI65-KIT Pre-Construction Kit for 6.5-Inch In-Wall Speakers, Black Leviton PCI65-KIT Pre-Construction Kit for 6.5-Inch In-Wall Speakers, Black


Leviton PCI65-KIT Pre-Construction Kit for 6.5-Inch In-Wall Speakers, Black
Leviton PCI65-KIT Pre-Construction Kit for 6.5-Inch In-Wall Speakers, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB492194
Minimum Quantity: 5 ($149.75)
Price: $29.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Leviton PCI65-KIT Pre-Construction Kit for 6.5-Inch In-Wall Speakers, Black

Rough-In Bracket for 6.5 In-Wall Loudspeaker. Designed to save time during the rough-in and trim-out phases. Built-in wire management loops ensure that the wire is securely placed and easily located during speaker installation.

Product Specifications
COLOR Black
MANUFACTURER PART NUMBER PCI65-KIT
BRAND Leviton
META TAG Electric outlet, electric socket, electric plug, power outlet, lamp socket
MOUNTING LOCATION In-Wall
SERIES Leviton Spec-Grade Sound
FOR USE WITH 6.5" In-Wall Loudspeaker
TYPE Rough-In Bracket


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Video Signal Converter, VGA To HDMI Converter With Audio

Video Signal Converter, VGA To HDMI Converter With Audio

From $68.95
More Info
Add to Cart
USB 2.0 A Cable Male To B Male Cable, 25 Ft.

USB 2.0 A Cable Male To B Male Cable, 25 Ft.

From $14.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)