Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comprehensive USB Adapter Cable, USB A Male To DB9 Male Cable, 3'
See all 99 items in product family

Comprehensive USB Adapter Cable, USB A Male To DB9 Male Cable, 3'

Item #: WBB738785

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 36.95
Product Information
Product Q&A
USB Adapter Cable, USB A Male To DB9 Male Cable, 3 Ft.

USB to serial adapter provides an external Plug and play RS-232 serial connection with your computer, let you free up you existing serial port. Users have the capability to utilize it with serial port interface in an easy use environment. The adapter is designed for connections to cellular phones, PDAs, digital cameras, modems or ISDN terminal adapters through your USB port with up to 230 kbps data transfer rate.

Product Specifications

    • CENTER CONDUCTORTinned Copper
    • FERRITE CORESN
    • VOLTAGE RATING30
    • BANDWIDTHHi-Speed, 480 Mbps
    • SERIESStandard
    • WARRANTYLifetime
    • WEIGHT LBS.0.5
    • COLOR FINISHBlack
    • UL RATINGVW-1
    • JACKET COLORBlack
    • CABLE TYPE (1)Computer
    • JACKET TYPEXtraFlex PVC
    • SHIELDING65% Braid
    • MINIMUM ORDER QUANTITY1
    • OUTPUT CATEGORY--
    • CONNECTION TYPE 2DB9 Male
    • BANDWIDTH/SHIELDINGHi-Speed, 480 Mbps
    • TYPEUSB
    • CONNECTION TYPE 1USB A Male
    • DESCRIPTIONUSB Adapter Cable, USB A Male To DB9 Male Cable, 3'
    • BRANDComprehensive Connectivity
    • MOLDED OR ASSEMBLED CONNECTORSMolded
    • PERFORMANCE GRADEGood
    • RoHS COMPLIANTY
    • CABLE TYPE (2)USB
    • CABLE LENGTH FT3
    • MANUFACTURER PART NUMBERUSBA-DB9M
    • CONNECTOR FINISHNickel
    • GAUGE28AWG
    • OVERALL TYPEUSB
    • TEMPERATURE RATING °C80

Be the First to Ask a Question!