Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio/Video & Data Networking


(1,562 Items)
Sub Category
Audio/Video Components (300)
Remove
USB Adapter Cable, USB To DB9 RS-232 Adapter Cable, 6 Ft.
Remove

      Items
USB Adapter Cable, USB To DB9 RS-232 Adapter Cable, 6 Ft. USB Adapter Cable, USB To DB9 RS-232 Adapter Cable, 6 Ft.


USB Adapter Cable, USB To DB9 RS-232 Adapter Cable, 6 Ft.
USB Adapter Cable, USB To DB9 RS-232 Adapter Cable, 6 Ft.
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB738496
Price: $34.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

USB Adapter Cable, USB To DB9 RS-232 Adapter Cable, 6 Ft.

The USB-DB9-6 includes a USB to DB9 adapter and a 6 foot USB A to B Cable, and enables you to connect a USB device to a serial port. CD driver included for PC or Mac.

Product Specifications
BANDWIDTH Hi-Speed, 480 Mbps
SERIES Standard
FERRITE CORES N
CONNECTOR TYPE 2 DB9 Male
CONNECTOR TYPE 1 USB A Male
VOLTAGE RATING 30
TEMPERATURE RATING °C 80
UL RATING VW-1
RoHS COMPLIANT Y
MOLDED OR ASSEMBLED CONNECTORS Molded
CABLE LENGTH FT 6
CABLE TYPE (2) USB
PERFORMANCE GRADE Good
OUTPUT CATEGORY --
MINIMUM ORDER QUANTITY 1
SHIELDING 65% Braid
CABLE TYPE (1) Computer
JACKET COLOR Black
JACKET TYPE XtraFlex PVC
CENTER CONDUCTOR Tinned Copper
GAUGE 28AWG
CONNECTOR FINISH Nickel
CONNECTION TYPE 1 HD15 Male
OVERALL TYPE USB
WEIGHT LBS. 1
MANUFACTURER PART NUMBER USB-DB9-6ST
WARRANTY Lifetime
COLOR Black


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Video Signal Converter, VGA To HDMI Converter With Audio

Video Signal Converter, VGA To HDMI Converter With Audio

From $68.95
More Info
Add to Cart
USB 2.0 A Cable Male To B Male Cable, 25 Ft.

USB 2.0 A Cable Male To B Male Cable, 25 Ft.

From $14.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)