Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio/Video & Data Networking


(1,562 Items)
Sub Category
Audio/Video Connectors (267)
Remove
Leviton 47690-8C2 1X8 Passive Video Splitter Module, White
Remove

      Items
Leviton 47690-8C2 1X8 Passive Video Splitter Module, White Leviton 47690-8C2 1X8 Passive Video Splitter Module, White


Leviton 47690-8C2 1X8 Passive Video Splitter Module, White
Leviton 47690-8C2 1X8 Passive Video Splitter Module, White
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB492212
Minimum Quantity: 4 ($167.80)
Price: $41.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Leviton 47690-8C2 1X8 Passive Video Splitter Module, White

Use 4-, 6- and 8-way 1GHz Passive Video Splitters and Passive Video Splitter Modules to split digital cable, quality cable TV and off-air signals to 4, 6 or 8 televisions throughout a home or office. The Video Splitter Modules are designed for easy installation in any Leviton 140, 280 or 420 Structured Media™ Enclosure. The Video Splitters are easily installed in Leviton MDU Enclosures or used in any application where a passive video splitter is needed. These units feature die-cast housings and printed circuit board construction.

Product Specifications
FREQUENCY RANGE 2GHz
DEPTH 3.58"
F-TYPE OUTPUTS 8
HEIGHT 3.5"
IMPEDANCE 75 Ohm
PAINT FINISH Powder Coated
STYLE 1x8
TYPE Passive Video Splitter
WARRANTY 2 Year Limited
WIDTH 6.5"
MANUFACTURER PART NUMBER 47690-8C2
BRAND Leviton
META TAG Electric outlet, electric socket, electric plug, power outlet, lamp socket
COLOR White
BRACKET MATERIAL Steel
F-TYPE INPUTS 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


XLR Adapter, XLR Plug To RCA Jack

XLR Adapter, XLR Plug To RCA Jack

From $7.20
More Info
Add to Cart
Audio Adapter Cable, 3.5MM Stereo Jack To Two 6" RCA Plugs

Audio Adapter Cable, 3.5MM Stereo Jack To Two 6" RCA Plugs

From $3.58
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)