Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio/Video & Data Networking


(1,561 Items)
Sub Category
Audio/Video Connectors (267)
Remove
Leviton 47690-NFA RF Notch Filter, Silver
Remove

      Items
Leviton 47690-NFA RF Notch Filter, Silver Leviton 47690-NFA RF Notch Filter, Silver


Leviton 47690-NFA RF Notch Filter, Silver
Leviton 47690-NFA RF Notch Filter, Silver
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB492224
Minimum Quantity: 5 ($154.75)
Price: $30.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Leviton 47690-NFA RF Notch Filter, Silver

The RF Notch Filter blocks incoming cable TV channels 75-80, allowing home security or entertainment components to broadcast on a dedicated channel. Simply couple to the coaxial cable TV input on either a splitter or an active video distribution device such as the Leviton 3x8 Bi-Directional Video Module (PN# 47690-38B). The Notch Filter also blocks outgoing signals, such as cameras, from being broadcast outside the home.

Product Specifications
INPUTS 1 F-Type Female
META TAG Electric outlet, electric socket, electric plug, power outlet, lamp socket
TYPE Video filter
STYLE Passive
BRAND Leviton
MANUFACTURER PART NUMBER 47690-NFA
COLOR Silver


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


XLR Adapter, XLR Plug To RCA Jack

XLR Adapter, XLR Plug To RCA Jack

From $7.20
More Info
Add to Cart
Audio Adapter Cable, 3.5MM Stereo Jack To Two 6" RCA Plugs

Audio Adapter Cable, 3.5MM Stereo Jack To Two 6" RCA Plugs

From $3.58
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)