

 |
Browse Audio/Video & Data Networking (1,562 Items) |
|
 |
Leviton 47693-08P 1x8 Premium Amplified CATV Module |
| |
|
 |
|
 |
|
 |
|
|
|
Leviton 47693-08P 1x8 Premium Amplified CATV Module
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB492215
|
|
|
|
Price: $208.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Leviton 47693-08P 1x8 Premium Amplified CATV Module
Leviton's Premium CATV Modules are designed to distribute incoming RF signals (Cable TV, HDTV, Antenna or other modulated sources) to 1, 8 or 16 locations throughout a home or office on coaxial cable. The modules incorporate state-of-the-art bi-directional signaling to support advanced interactive communications via a cable modem or cable box as well as standard CATV, antenna and modulated input from such sources as VCRs, DVDs and security camera/CCTVs. The Premium Line optimizes the performance of digital cable signals to handle advanced technologies offered by cable operators, including delivery of HDTV.
|
| Product Specifications |
| STYLE |
1x16 |
| PAINT FINISH |
Powder Coated |
| TYPE |
Passive Video Splitter |
| WARRANTY |
2 Year Limited |
| WIDTH |
9.16" |
| MANUFACTURER PART NUMBER |
47693-8P |
| BRAND |
Leviton |
| META TAG |
Electric outlet, electric socket, electric plug, power outlet, lamp socket |
| BRACKET MATERIAL |
Steel |
| COLOR |
White |
| DEPTH |
3.42" |
| FREQUENCY RANGE |
52-1000 MHz Forward path, 0-45MHz Reverse Path |
| F-TYPE INPUTS |
1 |
| IMPEDANCE |
75 Ohm |
| HEIGHT |
3.57" |
| F-TYPE OUTPUTS |
8 |
|
|
|
|
 |
|
|