

 |
Browse Audio/Video & Data Networking (1,562 Items) |
|
 |
Leviton 5F100-6QP Opt-X QuickPort Plate, Empty, Black |
| |
|
 |
|
 |
|
 |
|
|
|
Leviton 5F100-6QP Opt-X QuickPort Plate, Empty, Black
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB492158
Minimum Quantity: 9 ($148.50)
|
|
|
|
Price: $16.50
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Leviton 5F100-6QP Opt-X QuickPort Plate, Empty, Black
These plates fit perfectly onto Leviton's line of fiber wall- or rack-mount Opt-X enclosures and Leviton's multimedia adapter bracket. Opt-X Adapter Plates are available in ST®, SC, LC, MT-RJ, MTP, and QuickPort® snap-in connector styles.
|
| Product Specifications |
| TYPE |
Plate |
| WARRANTY |
2 Year Limited |
| PAINT FINISH |
Powder Coated |
| HEIGHT |
1.25" |
| GAUGE OF STEEL |
16 |
| DEPTH |
0.06" |
| BRACKET MATERIAL |
Steel |
| COLOR |
Black |
| META TAG |
Electric outlet, electric socket, electric plug, power outlet, lamp socket |
| MADE IN THE U.S.A. |
Yes |
| BRAND |
Leviton |
| CONTACTS |
-- |
| MANUFACTURER PART NUMBER |
5F100-6QP |
| WIDTH |
4.94" |
| FOR USE WITH |
Quickport Series Plates |
|
|
|
|
|
|