Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender GDC-2W2G Satellite/Digital TV Splitter - 2 Way

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Gardner Bender GDC-2W2G Satellite/Digital TV Splitter - 2 Way

Item #: WBB530006

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5.20
Product Information
Customer Review
Product Q&A
Satellite/Digital TV Splitter - 2 Way

Features

  • Bandwidth: 5 MHz - 1 GHz
  • Impedance: 75 Ohm
  • Over 120dB of RFI shielding
  • Low insertion loss
  • PCB Printed circuit board design
  • Nickel plated housing

Product Specifications

    • CONNECTION TYPE 1--
    • PACKAGE QUANTITY1
    • BANDWIDTH/SHIELDING5 MHz - 1 GHz
    • DESCRIPTIONGardner Bender GDC-2W2G Satellite/Digital TV Splitter - 2 Way
    • MANUFACTURER PART NUMBERGDC-2W2G
    • CONNECTION TYPE 2--
    • TYPE2 Way
    • IMPEDANCE75 Ohms
    • BANDWIDTH5 MHz - 1 GHz
    • CONSTRUCTIONNickel Plated
    • BRANDGardner Bender®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:27