Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio/Video & Data Networking


(1,561 Items)
Sub Category
Brackets (12)
Remove
Leviton 47612-28B Structured Media Center Extender Bracket for 420 Series, White
Remove

      Items
Leviton 47612-28B Structured Media Center Extender Bracket for 420 Series, White Leviton 47612-28B Structured Media Center Extender Bracket for 420 Series, White


Leviton 47612-28B Structured Media Center Extender Bracket for 420 Series, White
Leviton 47612-28B Structured Media Center Extender Bracket for 420 Series, White
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB492278
Minimum Quantity: 3 ($167.85)
Price: $55.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Leviton 47612-28B Structured Media Center Extender Bracket for 420 Series, White

Leviton Extender Brackets provide an additional 2" of depth and enhanced ventilation within Leviton's Series 280 and 420 Structured Media Centers (SMCs) The Extender Brackets, which are attached between the enclosure and the cover, form a frame assembled from four 2"- deep sheet metal rails with louvers on each side. The greater depth allows for better cable management and for larger modules, such as audio amplifiers, to be mounted within the Structured Media Centers.

Product Specifications
BRACKET MATERIAL Steel
DEPTH 2"
GAUGE OF STEEL 18 Gauge
HEIGHT 29-1/4"
ITEMS INCLUDED 2" Extender Brackets
SERIES Series 280
COLOR White
META TAG Electric outlet, electric socket, electric plug, power outlet, lamp socket
BRAND Leviton
WIDTH 15-5/8"
WARRANTY 2-Year Limited
PAINT FINISH Powder-Coated


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leviton 47602-BKE Media Versatile Panel Mounting Brackets, Set Of 4, Black

Leviton 47602-BKE Media Versatile Panel Mounting Brackets, Set Of 4, Black

From $19.00
More Info
Add to Cart
Leviton 47612-MMA Multimedia Bracket, White

Leviton 47612-MMA Multimedia Bracket, White

From $10.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)