Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 47611-5gb 10/100/1000 Gigabit 5-Port Switch, White - Min Qty 2
See all 30 items in product family

Leviton 47611-5gb 10/100/1000 Gigabit 5-Port Switch, White - Min Qty 2

Item #: WBB492146

Sold By:

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($243.90)

Price: $121.95
Product Information
Product Q&A
Leviton 47611-5GB 10/100/1000 Mbps Gigabit 5-Port Switch, White

Leviton's professional grade 10/100/1000 Mbps Gigabit Switch connects computers and peripheral devices in remote locations throughout the home or small office. The Switches offer plug-and-play installation and a user-friendly design, featuring LEDs to indicate power, Link/Activity100 and 1000 Mbps. Additionally, each Switch includes autodetect uplink to easily cascade additional hubs, switches and routers from any port.

Product Specifications

    • WARRANTY2 Year Limited
    • TYPEEnclosure Accessories
    • BRANDLeviton
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • COLORWhite
    • DEPTH1.03"
    • DESCRIPTION47611-5gb 10/100/1000 Gigabit 5-Port Switch, White - Min Qty 2
    • DEVICE TYPEEthernet Switch
    • HEIGHT5.85"
    • LAN PORTS5-Port
    • SPEED10/100/1000 Mbps
    • WIDTH3.2"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.