Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio/Video & Data Networking


(1,560 Items)
Sub Category
Data/Com Networking (147)
Remove
Leviton 47611-8PT 10/100 8-Port Switch, White
Remove

      Items
Leviton 47611-8PT 10/100 8-Port Switch, White Leviton 47611-8PT 10/100 8-Port Switch, White


Leviton 47611-8PT 10/100 8-Port Switch, White
Email This Page Printer Friendly Version
Leviton 47611-8PT 10/100 8-Port Switch, White
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB492148
Minimum Quantity: 2 ($149.90)
Price: $74.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Leviton 47611-8PT 10/100 8-Port Switch, White

10/100Mbps 8-Port Ethernet Switch
  • Permits creation of a private high-speed home area network HAN or local area network LAN in small office/home office SOHO environments for all connected computers with its fast, integral 10/100Mbps auto-sensing Ethernet ports.
  • Pass-through IPSEC and ISAKMP protocols allow attached LAN users to implement secure Virtual Private Network VPN communication applications on their PC's.
  • Connections are made by running cable from desired locations to a Category 5e Voice and Data Module, see related products. From there Category 5 or 5e patch cord can be used to connect the Gateway to the Category 5e Module.
Product Specifications
AC POWER ADAPTER Yes
CATEGORY RATING Cat5/5e
META TAG Electric outlet, electric socket, electric plug, power outlet, lamp socket
BRAND Leviton
WARRANTY 2 Year Limited
STANDARDS AND CERTIFICATIONS IEEE/FCC
SPEED 10/100 Base-T
NETWORK PROTOCOLS TCP/IP, DNS, NAT, TFTP, HTTP, PPOE/Not PPOE
LED INDICATOR 1 Power, 8 Link/Activity, 8 100Mbps
LAN PORTS 8-Port
IEEE 802.3U 100 Base-TX Fast Ethernet
IEEE 802.3 10 Base-T Ethernet
FIREWALL NAT-Network Address Translation
FCC Class B
DEVICE TYPE Ethernet Switch
COLOR White
CABLING REQUIREMENTS Standard Cat5/5e UTP


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


USB 1.1 Extender, Up To 150 Ft.

USB 1.1 Extender, Up To 150 Ft.

From $52.95
More Info
Add to Cart
VGA Splitter And Distribution Amplifier, 1X2 SVGA Splitter

VGA Splitter And Distribution Amplifier, 1X2 SVGA Splitter

From $51.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)