Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio/Video & Data Networking


(1,560 Items)
Sub Category
Data/Com Networking (147)
Remove
Switcher, 4 Port KVM Switch
Remove

      Items
Switcher, 4 Port KVM Switch Switcher, 4 Port KVM Switch


Switcher, 4 Port KVM Switch
Email This Page Printer Friendly Version
Switcher, 4 Port KVM Switch
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB738777
Price: $51.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Switcher, 4 Port KVM Switch

The CDA-HD208 HDMI Amplifier Splitter allows two HDMI devices to be switched easily into 8 HDTV HDMI compatible monitors or projectors. Simply connect your HDTV displays to the splitter's display outputs. The HDMI splitter can also be placed at the end of a long HDMI cable to regenerate the HDMI signal. The HDMI amplifier splitter offers solutions for HDTV retail and show sites, HDTV, STB, DVD and Projectors. Always use Comprehensive brand cables to ensure maximum performance! Always use Comprehensive brand premium cables to ensure maximum performance!

Product Specifications
RoHS COMPLIANT Y
VGA OUTPUTS 4
CERTIFICATION FCC Class A, CE
AUTO SCAN DELAY TIME 5-99 sec. programmable
KEYBOARD/MOUSE EMULATION PS/2
DISPLAY RESOLUTION Up to 1920X1440
WEIGHT LBS. 840 Grams
BANDWIDTH MHz250
MANUFACTURER PART NUMBER CKV-401
WARRANTY 1 Year
OVERALL TYPE KVM Switchers
CABLE TYPE (1) 4 Port KVM Switch
MINIMUM ORDER QUANTITY 1
RACKMOUNTABLE N
DIMENSIONS 65"W X 205"D X 26MM(H)


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


USB 1.1 Extender, Up To 150 Ft.

USB 1.1 Extender, Up To 150 Ft.

From $52.95
More Info
Add to Cart
VGA Splitter And Distribution Amplifier, 1X2 SVGA Splitter

VGA Splitter And Distribution Amplifier, 1X2 SVGA Splitter

From $51.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)