Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comprehensive Switcher, 4X1 VGA/XGA, Mechanical, 750 MHz
See all 90 items in product family

Comprehensive Switcher, 4X1 VGA/XGA, Mechanical, 750 MHz

Item #: WBB738760

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $236.95
Product Information
Customer Review
Product Q&A
Switcher, 4X1 VGA/XGA, Mechanical, 750 MHz

The Comprehensive CDA-VGA400 is a high performance 1X4 distribution amplifiers for UXGA and higher resolution signals. It is an upgrade of the best-selling VP-400, with larger bandwidth and DC coupling throughout, for best linearity. It accepts one input, provides correct buffering and isolation, and then distribute the signal to three identical outputs on high-density 15 pin HD connectors.

Video bandwidth exceeding 400MHz ensures that the machine remains transparent even at high-resolution graphics modes such as UXGA (1600x1200). In addition, the new CDA-VP400K accepts analog or digital syncs and provides ID bit control. The new series is ideal for multi monitor applications or presentation systems requiring local monitors and large screen display devices such as a projector. A 5V power supply is included.

Product Specifications

    • DIMENSIONS10"W X 4"D X 1.8"H
    • OVERALL TYPEVGA Switchers
    • COUPLINGDirect
    • BANDWIDTHMHz750
    • WEIGHT LBS.2.4
    • WARRANTY7 Years
    • CABLE TYPE (1)4X1 VGA/XGA, Mechanical, 750 MHz
    • MINIMUM ORDER QUANTITY1
    • BRANDComprehensive Connectivity
    • BANDWIDTH/SHIELDINGMHz750
    • DESCRIPTIONSwitcher, 4X1 VGA/XGA, Mechanical, 750 MHz
    • CONNECTION TYPE 1VGA
    • CONNECTION TYPE 2VGA
    • TYPEVGA Switchers
    • RACKMOUNTABLEY
    • HDTV COMPATIBLEY
    • MANUFACTURER PART NUMBERCVG-41VGA
    • VIDEO BANDWIDTH750MHz.
    • VGA OUTPUTS1
    • CROSSTALK-58dB at adjacent channels @ 10MHz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:44