Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio/Video & Data Networking


(1,560 Items)
Sub Category
Data/Com Networking (147)
Remove
Switcher, HDMI 4X4 True Matrix Switcher V1.3B
Remove

      Items
Switcher, HDMI 4X4 True Matrix Switcher V1.3B Switcher, HDMI 4X4 True Matrix Switcher V1.3B


Switcher, HDMI 4X4 True Matrix Switcher V1.3B
Email This Page Printer Friendly Version
Switcher, HDMI 4X4 True Matrix Switcher V1.3B
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB738827
Price: $429.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Switcher, HDMI 4X4 True Matrix Switcher V1.3B

The Comprehensive CDA-VGA104HD is a low cost high resolution 1X4 distribution amplifier that supports VGA,SVGA,XGA, and Multi Sync Monitors, with a transmission range of up to 50 meters. The distribution amp supports a 400MHz bandwidth and are daisy chainable. The Resolution on these units goes up to 2048X1536 for maximum clarity.

Product Specifications
POWER CONSUMPTION 10 watts (max)
RACKMOUNTABLE N
HDMI OUTPUTS 2
HDTV COMPATIBLE Y
VIDEO AMPLIFIER BANDWIDTH 2.25Gbps
SINGLE LINK 1080p/1600X1200
INPUT DDC SIGNAL 5V p-p (TTL)
DIMENSIONS --
OUTPUT VIDEO SIGNAL 1.2 volts p-p, 4 HDMI Female connectors
REMOTE CONTROL PORT RS-232 Female, 3.5mm Mini-Stereo
WARRANTY 1 Year
POWER SUPPLY 5V DC
BANDWIDTH 165
MANUFACTURER PART NUMBER CSW-HD440
WEIGHT LBS. --
OVERALL TYPE HDMI Switchers
MINIMUM ORDER QUANTITY 1
CABLE TYPE (1) HDMI 4X4 True Matrix Switcher V1.3B


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


USB 1.1 Extender, Up To 150 Ft.

USB 1.1 Extender, Up To 150 Ft.

From $52.95
More Info
Add to Cart
VGA Splitter And Distribution Amplifier, 1X2 SVGA Splitter

VGA Splitter And Distribution Amplifier, 1X2 SVGA Splitter

From $51.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)