Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comprehensive VGA Extender, Audio 1:2 Over CAT5 Cable, Up To 1000'
See all 78 items in product family

Comprehensive VGA Extender, Audio 1:2 Over CAT5 Cable, Up To 1000'

Item #: WBB738530

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $636.00
Product Information
Customer Review
Product Q&A
VGA Extender, Audio 1:2 Over CAT5 Cable, Up To 1000 Ft.

The Gefen 1x2 VGA Audio over CAT5 extends and duplicates your audio and VGA video signals at distances of up to 1000 Ft. away. Remote AV signals are received from the 1x2 VGA Audio over CAT5 Sender via industry-standard CAT5 network cables.

Product Specifications

    • DIMENSIONS--
    • OVERALL TYPEVGA Extenders
    • POWER SUPPLY5V DC
    • BANDWIDTHMHz350
    • WEIGHT LBS.8
    • WARRANTY2 Years
    • VIDEO OUT2 x HD 15 VGA Female
    • MINIMUM ORDER QUANTITY1
    • RANGE FEET1000
    • BRANDComprehensive Connectivity
    • CONNECTION TYPE 2Cat5e
    • BANDWIDTH/SHIELDINGMHz350
    • CONNECTION TYPE 1VGA
    • DESCRIPTIONVGA Extender, Audio 1:2 Over CAT5 Cable, Up To 1000'
    • TYPEVGA Extenders
    • HORIZONTAL FREQUENCY15-70 KHz
    • HDTV COMPATIBLEY
    • INPUT SYNC SIGNAL5 Volts p-p (TTL)
    • VGA OUTPUTS2
    • MANUFACTURER PART NUMBEREXT-VGAAUD-CAT5-142
    • CAT-5 INPUTS1
    • VIDEO IN1 x HD 15 VGA Male
    • POWER CONSUMPTION20 watts (Max)
    • VIDEO AMPLIFIER BANDWIDTH350 MHz
    • VERTICAL FREQUENCY30-170 Hz

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.229.162:24